Motion
E2 HSU ELEMENT

REXNORD INC
E2 HSU ELEMENT

Closed Coupled Tire Assembly - Omega Series, 2 Coupling Size, Urethane Element Material
Mi Item #02311136
MFR #E2 HSU ELEMENT
Price$206.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E2 HSU ELEMENT

Closed Coupled Tire Assembly - Omega Series, 2 Coupling Size, Urethane Element Material
Mi Item #02311136
MFR #E2 HSU ELEMENT

Mfr description
7300005HSU E2 HSU ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.62/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    0.88 lbs

Details

  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Manufacturer Catalog Number
    7300005HSU
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • UPC_NO
    793699333893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)