Motion
P4B520-USAF-307LERAH USAF

DODGE
P4B520-USAF-307LERAH USAF

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
Mi Item #02311198
MFR #P4B520-USAF-307LERAH USAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B520-USAF-307LERAH USAF

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
Mi Item #02311198
MFR #P4B520-USAF-307LERAH USAF

Mfr description
P4B520USAF307LERAH PIL BLK 035783
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in
  • Bore Diameter  
    3-7/16 in

Details

  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475799008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)