Motion
12D002
A-1 MTD POINT MILD STEEL
MI ITEM #02311391
MFR #12D002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1 MTD POINT MILD STEEL
MI ITEM #02311391
MFR #12D002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12 D 002 POINT
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    36
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2-1/2 in
  • Material
    Abrasive Grains
  • Max Rpm
    19800 rpm
  • Point Shape
    A1
  • Weight
    0.13 lb
  • Package Quantity
    1.000
  • Manufacturer Stock Number
    12D002
  • Manufacturer Upc Number
    662980153338
  • UPC_NO
    662980153338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought