Motion
O-2660
Synchronous Drive Belt - 14 mm Pitch, 2660 mm Pitch Length
Mi Item #02311694
MFR #O-2660
Price$1,705.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 2660 mm Pitch Length
Mi Item #02311694
MFR #O-2660

Mfr description
O-2660 SILENTSYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,705.44/each

Specifications

Dimensions

  • Overall Length
    2660 mm
  • Pitch
    14 mm
  • Pitch Length
    2660 mm

Details

  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    190
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)