Motion
O-43S-E
O-43S-E
MI ITEM #02311695
MFR #O-43S-E
Price$717.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-43S-E
MI ITEM #02311695
MFR #O-43S-E

Mfr description
O-43S-E SILENTSYNC SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.89/each

Specifications

Dimensions

  • For Belt Width
    72 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    43

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)