Motion
020974
Adhesive Bandage, Cloth, Extra Large, 5 per unit
MI ITEM #02311737
MFR #020974
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Bandage, Cloth, Extra Large, 5 per unit
MI ITEM #02311737
MFR #020974

Mfr description
020974 (5) PER UNIT XL ADHESIVE BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Width
    2 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Any Body Part
  • Material
    Cloth
  • Package Quantity
    5
  • UPC_NO
    821812010991
  • Water Resistance
    Non-Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)