Motion
7313 BECCM

SKF
7313 BECCM

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Large axial clearance
Mi Item #02311799
MFR #7313 BECCM
Price$556.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7313 BECCM

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Large axial clearance
Mi Item #02311799
MFR #7313 BECCM

Mfr description
7313 BECCM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.97/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    5.2 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7313 BECCM
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    Large axial clearance
  • Manufacturer Upc Number
    7316577150752
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    8 000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    116 kN
  • Radial Static Load Capacity
    86.5 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577150752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)