Motion
MHS2-63D
MHS2-63D Parallel Gripper - Double-Acting, 2 Finger Standard (Wedge & Cam Style)
Mi Item #02311800
MFR #MHS2-63D
Price$522.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS2-63D Parallel Gripper - Double-Acting, 2 Finger Standard (Wedge & Cam Style)
Mi Item #02311800
MFR #MHS2-63D

Mfr description
MHS2-63D GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.61/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Closed Width  
    30 mm
  • Open Width  
    46 mm
  • Overall Length
    66 mm
  • Overall Width
    86 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double Action
  • Additional Details
    The MHS is the latest in the family of rotary operated parallel style grippers. This compact gripper is available in 10 different bore sizes with choices of 2, 3 and 4 fingers which generate gripping forces up to 1270 N. Pinholes are incorporated as standard, facilitating accurate mounting which is achieved through either body tapped or through-hole mounting. By using a wedge cam construction to attach the fingers to the rotary actuator a more compact design is achieved, as well as high repeatability of 0.01 mm. Auto switches can be simply attached via the standard built-in grooves.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (Wedge & Cam Style)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    537 N
  • Holding Force Open 72 Psi
    502 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)