Motion
HA 310

SKF
HA 310

Adapter Sleeve - 1.6875 in Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size
Mi Item #02311831
MFR #HA 310
Price$92.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 310

Adapter Sleeve - 1.6875 in Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size
Mi Item #02311831
MFR #HA 310

Mfr description
HA310 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.84/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Lock Nut Outside Diameter
    2.7559 in
  • Overall Length  
    42 mm
  • Overall Width
    42 mm
  • Thread Size  
    M50x1.5
  • Weight
    0.74 lbs

Details

  • Includes
    Lock Washer (MB10)
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577737656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)