Motion
HA 3138

SKF
HA 3138

Adapter Sleeve - 6.9375 in Bore Dia., 141 mm Overall Length, M190x3 Thread Size
Mi Item #02311832
MFR #HA 3138
Price$2,141.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3138

Adapter Sleeve - 6.9375 in Bore Dia., 141 mm Overall Length, M190x3 Thread Size
Mi Item #02311832
MFR #HA 3138

Mfr description
HA 3138
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,141.36/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Lock Nut Outside Diameter
    9.4488 in
  • Overall Length  
    141 mm
  • Thread Size  
    M190x3
  • Weight
    18.76 lbs

Details

  • Compatible Bearing Number
    C2238
  • Country of Origin
    US
  • Includes
    Lock Washer (MB38)
  • Lock Nut Number
    KM38
  • Lock Washer Number
    MB38
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316570143003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)