Motion
HE 317

SKF
HE 317

Adapter Sleeve - 3.0000 in Bore Dia., 63 mm Overall Length, M85x2 Thread Size
Mi Item #02311835
MFR #HE 317
Price$260.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 317

Adapter Sleeve - 3.0000 in Bore Dia., 63 mm Overall Length, M85x2 Thread Size
Mi Item #02311835
MFR #HE 317

Mfr description
HE 317 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.34/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Lock Nut Outside Diameter
    4.3307 in
  • Overall Length  
    63 mm
  • Overall Width
    63 mm
  • Thread Size  
    M85x2
  • Weight
    2.37 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB17)
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577010094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)