Motion
LGEM 2/18

SKF
LGEM 2/18

Grease - Lithium Composition, 2 NLGI Grade, 18 Kg Size, Pail Container, Black Color, Not Food Grade, Water Resistant, -60 to 230 °F
MI ITEM #02311836
MFR #LGEM 2/18
Price$969.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEM 2/18

Grease - Lithium Composition, 2 NLGI Grade, 18 Kg Size, Pail Container, Black Color, Not Food Grade, Water Resistant, -60 to 230 °F
MI ITEM #02311836
MFR #LGEM 2/18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$969.75/each

Specifications

Dimensions

  • Container Size
    18 Kg
  • Net Weight
    39.70 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    43.34 lbs

Details

  • Application
    • Rolling element bearings running at low speed and very high loads • Jaw crushers • Track laying machines • Lift mast wheels • Building machines such as mechanical rams, crane arms and crane hooks
  • Base Type
    Mineral
  • Color
    Black
  • Composition
    Lithium
  • Container Type
    Pail
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium Calcium
  • Lubricant Type
    LGEM 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570955460
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -4 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGEM
  • Temperature Range
    -60 to 230 °F
  • UPC_NO
    7316570955460
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Overview

Mfr description
LGEM 2.18
  • High oxidation stability
  • Molybdenum disulphide and graphite provide lubrication even if the oil ilm breaks down

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought