Motion
LGLT2/1

SKF
LGLT2/1

Grease - Lithium Composition, 2 NLGI Grade, 0.9 kg Size, Can Container, Beige Color, Not Food Grade, Water Resistant, -60 to 230 °F
Mi Item #02311837
MFR #LGLT2/1
Price$150.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGLT2/1

Grease - Lithium Composition, 2 NLGI Grade, 0.9 kg Size, Can Container, Beige Color, Not Food Grade, Water Resistant, -60 to 230 °F
Mi Item #02311837
MFR #LGLT2/1

Mfr description
LGLT 2.1 GREASE
  • Low friction torque
  • Quiet running
  • Extremely good oxidation stability and resistance to water
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.89/each

Specifications

Dimensions

  • Container Size
    0.9 kg
  • Net Weight
    1.98 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    2.49 lbs

Details

  • Application
    • Textile spinning spindles • Machine tool spindles • Instruments and control equipment • Small electric motors used in medical and dental equipment • In-line skates • Printing cylinders • Robots
  • Base Type
    Synthetic
  • Color
    Beige
  • Composition
    Lithium
  • Container Type
    Can
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGLT 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577045355
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -58 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    PAO
  • Product Line
    LGLT 2
  • Temperature Range
    -60 to 230 °F
  • UPC_NO
    7316577045355
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)