Motion
TER 517/2-15/16 C

SKF
TER 517/2-15/16 C

2.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 2.9375 in , 5.2350 in OD, 2.1875 in Overall Width
Mi Item #02311851
MFR #TER 517/2-15/16 C
Price$1,794.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 517/2-15/16 C

2.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 2.9375 in , 5.2350 in OD, 2.1875 in Overall Width
Mi Item #02311851
MFR #TER 517/2-15/16 C

Mfr description
TER 517 2.15/16 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,794.75/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Outside Diameter
    5.2350 in
  • Overall Width
    2.1875 in
  • Width
    2.1880 in, 55.57 mm

Details

  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)