Motion
TER 526/4-7/16 C

SKF
TER 526/4-7/16 C

4.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 4.4375 in , 7.0560 in OD, 2.5000 in Overall Width
Mi Item #02311852
MFR #TER 526/4-7/16 C
Price$1,080.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 526/4-7/16 C

4.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 4.4375 in , 7.0560 in OD, 2.5000 in Overall Width
Mi Item #02311852
MFR #TER 526/4-7/16 C

Mfr description
TER 526 4.7/16 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.20/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Outside Diameter
    7.0560 in
  • Overall Width
    2.5000 in
  • Width
    2.5000 in, 63.50 mm

Details

  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)