Motion
W 6201-2RS1

SKF
W 6201-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02311878
MFR #W 6201-2RS1
Price$121.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6201-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02311878
MFR #W 6201-2RS1

Mfr description
W6201 2RS 1
  • Stainless deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.24/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.09 lbs

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    W6201 2RS 1
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 6201-2RS1 is a 12 mm bore radial/deep groove ball bearing with 32 mm OD, 10 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    W 6201-2RS1
  • Manufacturer Upc Number
    7316570817461
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5720 N, 1286 lbf
  • Radial Static Load Capacity
    670 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570817461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)