Motion
YET 205-100 CW

SKF
YET 205-100 CW

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Eccentric Collar Locking
Mi Item #02311879
MFR #YET 205-100 CW
Price$50.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 205-100 CW

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Eccentric Collar Locking
Mi Item #02311879
MFR #YET 205-100 CW

Mfr description
YET 205 100 CW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Series
    YET2
  • UPC_NO
    7316570098358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)