Motion
FJ10
Linear Plain Bearing - FJ Series, 10 mm Shaft Diameter, 19.0000 in Outside Diameter, 1.1400 in Overall Length, Open
MI ITEM #02311961
MFR #FJ10
Your Price$33.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FJ Series, 10 mm Shaft Diameter, 19.0000 in Outside Diameter, 1.1400 in Overall Length, Open
MI ITEM #02311961
MFR #FJ10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.04/each(List $38.00)

Overview

Mfr description
FJ10 BRG

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    19.0000 in
  • Overall Length
    1.1400 in
  • Closure Type
    Open
  • Series
    FJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text