Motion
BMBR2060MM 60MM FLG CART ROLLER BRG

REXNORD INC
BMBR2060MM 60MM FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - 60 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #02311978
MFR #BMBR2060MM 60MM FLG CART ROLLER BRG
Price$4,282.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BMBR2060MM 60MM FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - 60 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #02311978
MFR #BMBR2060MM 60MM FLG CART ROLLER BRG

Mfr description
BMBR2060MM FLG CARTRDGE BLK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,282.80/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    165.10 mm
  • Bore Diameter  
    60 mm
  • Weight
    15.1 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2000 rpm
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210943820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)