Motion
RLBSR73-100

INA (SCHAEFFLER)
RLBSR73-100

Tape Tension Pulley - 17.50 mm Bore, 39.50 mm Face Width, 28 mm OD, Plastic Material
Mi Item #02312674
MFR #RLBSR73-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RLBSR73-100

Tape Tension Pulley - 17.50 mm Bore, 39.50 mm Face Width, 28 mm OD, Plastic Material
Mi Item #02312674
MFR #RLBSR73-100

Mfr description
RLBSR73-0100 TENSION PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    17.50 mm
  • Face Width
    39.50 mm
  • Flat Surface Width
    14 mm
  • Outside Diameter
    28 mm
  • Overall Width
    39.5 mm
  • Weight
    0.27 lbs

Details

  • Flat Surface Type
    Flat
  • Pulley Construction
    Plain
  • Pulley Material
    Plastic
  • Type Of Bearing
    Ball Bearing
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)