Motion
05759
MI ITEM #02313211
MFR #05759
Price$10.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02313211
MFR #05759

Mfr description
05759 BRUSH 3 X 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.56/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in

Details

  • Bristle Material
    Stainless Steel
  • Brush Shape
    Block with Handle
  • Number Of Columns
    7
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)