Overview
Mfr description
05763 BRUSH 4 X 16
Specifications
- Brush ShapeBlock with Handle
- Bristle MaterialStainless Steel
- Bristle Diameter0.012 in
- Number Of Rows4
- Number Of Columns16
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data