Motion
40A17
A-Plate Sprocket - A Hub, 17 Teeth, 0.6250 in Stock Bore, Steel Material
Mi Item #02313317
MFR #40A17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - A Hub, 17 Teeth, 0.6250 in Stock Bore, Steel Material
Mi Item #02313317
MFR #40A17

Mfr description
40A17 5/8" BORE STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    2.9750 in
  • Pitch Diameter
    2.7210 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    00195057390492
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    00195057390492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)