Motion
CCG2000A CPLG GUARD - 2923201

FALK
CCG2000A CPLG GUARD - 2923201

2923201 Speed Reducer Coupling Guard - For Close Coupled Coupling, Guard Size: 20, Polyethylene
MI ITEM #02314451
MFR #CCG2000A CPLG GUARD - 2923201
Price$926.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CCG2000A CPLG GUARD - 2923201

2923201 Speed Reducer Coupling Guard - For Close Coupled Coupling, Guard Size: 20, Polyethylene
MI ITEM #02314451
MFR #CCG2000A CPLG GUARD - 2923201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$926.71/each

Specifications

Dimensions

  • Guard Overall Dimensions
    318 x 305 x 425 mm
  • Guard Size Code
    20
  • Maximum Shaft Size  
    4 in
  • Shaft Center Height Range No Riser
    76 to 279 mm
  • Weight
    4.50 lbs

Details

  • Color
    Orange
  • Coupling Type
    Close Coupled
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Polyethylene
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Coupling Guard
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934192807

Overview

Mfr description
CCG2000A GUARD, CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought