Motion
CCG4000A COUPLING GUARD - 2923203

FALK
CCG4000A COUPLING GUARD - 2923203

2923203 Speed Reducer Coupling Guard - For Close Coupled Coupling, Guard Size: 40, Polyethylene
MI ITEM #02314469
MFR #CCG4000A COUPLING GUARD - 2923203
Price$2,314.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CCG4000A COUPLING GUARD - 2923203

2923203 Speed Reducer Coupling Guard - For Close Coupled Coupling, Guard Size: 40, Polyethylene
MI ITEM #02314469
MFR #CCG4000A COUPLING GUARD - 2923203

Mfr description
CCG4000A GUARD, CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,314.74/each

Specifications

Dimensions

  • Guard Overall Dimensions
    597 x 521 x 673 mm
  • Guard Size Code
    40
  • Maximum Shaft Size  
    6 in
  • Shaft Center Height Range No Riser
    114 to 419 mm
  • Weight
    18.00 lbs

Details

  • Color
    Orange
  • Coupling Type
    Close Coupled
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Polyethylene
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Coupling Guard
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934192876

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)