Motion
CCG5000A COUPLING GUARD - 2923204

FALK
CCG5000A COUPLING GUARD - 2923204

2923204 Speed Reducer Coupling Guard - For Close Coupled Coupling, Guard Size: 50, Polyethylene
MI ITEM #02314477
MFR #CCG5000A COUPLING GUARD - 2923204
Price$3,449.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CCG5000A COUPLING GUARD - 2923204

2923204 Speed Reducer Coupling Guard - For Close Coupled Coupling, Guard Size: 50, Polyethylene
MI ITEM #02314477
MFR #CCG5000A COUPLING GUARD - 2923204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,449.45/each

Specifications

Dimensions

  • Guard Overall Dimensions
    699 x 622 x 800 mm
  • Guard Size Code
    50
  • Maximum Shaft Size  
    7-1/2 in
  • Shaft Center Height Range No Riser
    133 to 495 mm
  • Weight
    23.50 lbs

Details

  • Color
    Orange
  • Coupling Type
    Close Coupled
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Polyethylene
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Coupling Guard
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934192869

Overview

Mfr description
CCG5000A GUARD, CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought