Overview
Mfr description
TRS20RDC FUSE
- With advanced material technology added to the existing product, the TRS current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits
- Tri-Onic fuse’s proven time-delay characteristic safely handles harmless starting currents and inrush currents associated with today’s motors and transformers
- Current-limiting for low peak let-thru current
- Rejection-style design prevents replacement errors (when used with recommended fuse blocks)
- Metal-embossed date and catalog number for traceability and lasting identification
- Fiberglass body provides dimensional stability in harsh industrial settings
- High-grade silica filler ensures fast arc quenching and high current limitation
Specifications
- Fuse TypeTime Delay
- Fuse ClassRK5
- Ampere Rating20 A
- Product TypeFuses
- Volt Rating600V AC, 600V DC
- SeriesTRS
- Manufacturer Product Page
- Manufacturer Catalog
- 2D Drawings
- Mounting TypeFerrule
- Additional DetailsWith advanced material technology added to the existing product, the Tri-Onic® TRS current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Tri-Onic fuse’s proven time-delay characteristic safely handles harmless starting currents and inrush currents associated with today’s motors and transformers. Now available with optional SmartSpot® blown fuse indication technology.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data