Motion
HS1176-06X50
Industrial Hose - 0.3750 in ID, 300 psi
Mi Item #02316134
MFR #HS1176-06X50
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 0.3750 in ID, 300 psi
Mi Item #02316134
MFR #HS1176-06X50

Mfr description
HS1176-06X50 BLUE AIR HOSE ASSY 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.48/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in

Details

  • Additional Details
    General Service PVC Pneumatic Air Tool Hose Assemblies
  • Color
    Blue
  • Manufacturer Upc Number
    822353067390
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HS1176 General Service PVC Pneumatic Air Tool Hose Assemblies
  • Type
    Pneumatic Air Tool Hose
  • UPC_NO
    822353067390
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)