Motion
OSNP 3048 X 9

SKF
OSNP 3048 X 9

Adapter Sleeve - 9.0000 in Bore Dia., 5.4220 in Overall Length, 9.442-6 Thread Size, Steel Material
Mi Item #02316451
MFR #OSNP 3048 X 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OSNP 3048 X 9

Adapter Sleeve - 9.0000 in Bore Dia., 5.4220 in Overall Length, 9.442-6 Thread Size, Steel Material
Mi Item #02316451
MFR #OSNP 3048 X 9

Mfr description
OSNP 3048 X 9 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • Thread Size  
    9.442-6
  • Weight
    32.92 lbs

Details

  • Includes
    Sleeve;Lock Nut;Lock Plate
  • Lock Nut Number
    N048
  • Lock Plate Number
    PL48
  • Manufacturer Upc Number
    7316577726292
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OSNP
  • UPC_NO
    7316577726292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)