Motion
U50R 5/16X5/16 NKW BE

LOVEJOY INC
U50R 5/16X5/16 NKW BE

68514451046 One Piece Shaft-to-Shaft Coupling - 50 Cplg Size, 1.0400 in OD, 2.5000 in OAL, Steel
MI ITEM #02316696
MFR #U50R 5/16X5/16 NKW BE
Price$718.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U50R 5/16X5/16 NKW BE

68514451046 One Piece Shaft-to-Shaft Coupling - 50 Cplg Size, 1.0400 in OD, 2.5000 in OAL, Steel
MI ITEM #02316696
MFR #U50R 5/16X5/16 NKW BE

Mfr description
U50R-CP-5/16X5/16-NKW BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.75/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Hub Outside Diameter
    1.0400 in
  • Length Through Bore
    0.6400 in
  • Max Angular Misalignment
    4.5 °
  • Max Parallel Misalignment
    0.021 in
  • Maximum Bore Diameter
    0.5000 in
  • Min Bore Diameter
    0.3130 in
  • Overall Length
    2.5000 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Horsepower @ 100 RPM
    0.13 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    30000 rpm
  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Spring Material
    Steel
  • UPC_NO
    685144510464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)