Motion
254 KD HTDP

KOP-FLEX
254 KD HTDP

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD22, KD4, KD41, KD42, Cplg Size 254
MI ITEM #02316780
MFR #254 KD HTDP
Price$1,149.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD HTDP

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD22, KD4, KD41, KD42, Cplg Size 254
MI ITEM #02316780
MFR #254 KD HTDP

Mfr description
254 KD HTDP
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,149.54/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7.62 in, 7.88 in, 8.38 in, 9.31 in
  • Coupling Size Code
    254

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384136784
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD11, KD20, KD21, KD22, KD4, KD41, KD42
  • UPC_NO
    662384136784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)