Motion
KMTA 12

SKF
KMTA 12

KMTA Series Bearing Lock Nut - M60x1.5 mm Thread Size, 84 mm OD, 75 mm Face Dia., 24 mm Width, Steel
MI ITEM #02316884
MFR #KMTA 12
Your Price$341.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 12

KMTA Series Bearing Lock Nut - M60x1.5 mm Thread Size, 84 mm OD, 75 mm Face Dia., 24 mm Width, Steel
MI ITEM #02316884
MFR #KMTA 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.34/each(List $480.03)

Overview

Mfr description
KMTA12 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    24 mm
  • Lock Nut Type
    Precision
  • Weight
    1 lbs
  • Series
    KMTA
  • UPC_NO
    7316577655264
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought