Motion
BHS 15
Bearhug Locknut - 2.933-12 Thread Size, 3.8750 in OD, 3.5630 in Face Dia., 0.6560 in Width, Stainless Steel
MI ITEM #02316904
MFR #BHS 15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.933-12 Thread Size, 3.8750 in OD, 3.5630 in Face Dia., 0.6560 in Width, Stainless Steel
MI ITEM #02316904
MFR #BHS 15

Mfr description
BHS 15 LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    23600 lbs
  • Face Diameter  
    3.5630 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    0.6560 in
  • Thread Size  
    2.933-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)