Motion
UG223JHH4L4CC5 1 7/16 UNMTD BALL BRG

LINK-BELT
UG223JHH4L4CC5 1 7/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
Mi Item #02316913
MFR #UG223JHH4L4CC5 1 7/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG223JHH4L4CC5 1 7/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
Mi Item #02316913
MFR #UG223JHH4L4CC5 1 7/16 UNMTD BALL BRG

Mfr description
UG223JHH4L4CC5 BRG & SS UG223JHH4L/4C/C
  • 1 7/16" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Clearance Seal, Steel Retainer, High Temperature Grease, Increased Clearance to C5, Relubricatable, Spherical OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 7/16 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    3.0000 in
  • Weight
    1.11 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    DOW Corning DC44 HT
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327431594
  • Max Operating Temperature
    400 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Steel
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327431594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)