Motion
FP03/3
Cross-Arm/Pass-Through Web Sling - Nylon, 3 ft Long, 5000 lb Capacity
Mi Item #02316920
MFR #FP03/3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Arm/Pass-Through Web Sling - Nylon, 3 ft Long, 5000 lb Capacity
Mi Item #02316920
MFR #FP03/3

Mfr description
FP03/3 PASS THROUGH ANCHOR SLING 2" WEB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 ft
  • Line Width Or Diameter
    2 in
  • Weight
    13.60 lbs

Details

  • Capacity
    5000 lbs
  • End Connections
    D-Ring
  • Material
    Nylon
  • Type
    Cross-Arm/Pass-Through Web Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)