Motion
F3R-IP-104LE

DODGE
F3R-IP-104LE

Three-Bolt Round Flange Roller Bearing Unit - 1-1/4 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #02317018
MFR #F3R-IP-104LE
Price$681.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F3R-IP-104LE

Three-Bolt Round Flange Roller Bearing Unit - 1-1/4 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #02317018
MFR #F3R-IP-104LE

Mfr description
F3R-IP-104LE 069674
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.40/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    2.63 in
  • Housing Dimensions
    S-2000
  • Weight
    5.40 lbs

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    069674 F3R-IP-104LE
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Round Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The F3R-IP-104LE is a spherical roller expansion bearing unit, 3-bolt round flange type with a 1-1/4 in bore diameter, floating bearing. It features a cast iron housing with a 3-bolt round flange mounting, adapter mounted locking device, and labyrinth seal in the F3R-IP series. The unit weighs 5.400 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    069674
  • Material
    069674
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Series
    F3R-IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    21000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475312443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)