Motion
INS-IP-102R

DODGE
INS-IP-102R

Roller Insert Bearing - Spherical Roller Bearing, 1.1250 in Bore Dia., 3.1500 in OD, Adapter Mount, Steel Material
MI ITEM #02317477
MFR #INS-IP-102R
Price$546.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-102R

Roller Insert Bearing - Spherical Roller Bearing, 1.1250 in Bore Dia., 3.1500 in OD, Adapter Mount, Steel Material
MI ITEM #02317477
MFR #INS-IP-102R

Mfr description
INS-IP-102R 070880
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Bore Length
    2.6300 in
  • Outside Diameter  
    3.1500 in
  • Weight
    0.300 lbs

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    20800 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070880
  • Material
    070880
  • Max Rpm
    3975 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475312672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)