Motion
INS-IP-106L

DODGE
INS-IP-106L

Roller Insert Bearing - Spherical Roller Bearing, 1.3750 in Bore Dia., 3.1500 in OD, Adapter Mount, Steel Material
Mi Item #02317482
MFR #INS-IP-106L
Price$546.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-106L

Roller Insert Bearing - Spherical Roller Bearing, 1.3750 in Bore Dia., 3.1500 in OD, Adapter Mount, Steel Material
Mi Item #02317482
MFR #INS-IP-106L

Mfr description
INS-IP-106L 070915
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Bore Length
    2.6300 in
  • Outside Diameter  
    3.1500 in
  • Weight
    1 lb

Details

  • Bearing Material
    Steel
  • Bore Shape
    Taper
  • Dynamic Load Capacity
    20800 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070915
  • Material
    070915
  • Max Rpm
    6000 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475312849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)