Motion
INS-IP-110L

DODGE
INS-IP-110L

Roller Insert Bearing - Spherical Roller Bearing, 1.6250 in Bore Dia., 3.3500 in OD, Adapter Mount, Steel Material
MI ITEM #02317488
MFR #INS-IP-110L
Price$647.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-110L

Roller Insert Bearing - Spherical Roller Bearing, 1.6250 in Bore Dia., 3.3500 in OD, Adapter Mount, Steel Material
MI ITEM #02317488
MFR #INS-IP-110L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$647.59/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Bore Length
    2.8100 in
  • Outside Diameter  
    3.3500 in
  • Weight
    2.850 lbs

Details

  • Bearing Material
    Steel
  • Bore Shape
    Taper
  • Dynamic Load Capacity
    20800 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070918
  • Material
    070918
  • Max Rpm
    5600 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475312870

Overview

Mfr description
INS-IP-110L 070918

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought