Motion
INS-IP-206L

DODGE
INS-IP-206L

Roller Insert Bearing - 2.3750 in Bore Dia., Adapter Mount
Mi Item #02317508
MFR #INS-IP-206L
Price$985.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-206L

Roller Insert Bearing - 2.3750 in Bore Dia., Adapter Mount
Mi Item #02317508
MFR #INS-IP-206L

Mfr description
INS-IP-206L 070926
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$985.69/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    070926
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)