Motion
INS-IP-207R

DODGE
INS-IP-207R

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., Adapter Mount
MI ITEM #02317515
MFR #INS-IP-207R
Price$781.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-207R

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., Adapter Mount
MI ITEM #02317515
MFR #INS-IP-207R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$781.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Weight
    6.560 lbs

Details

  • Dynamic Load Capacity
    39000 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070895
  • Material
    070895
  • Max Rpm
    2400 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475312962

Overview

Mfr description
INS-IP-207R 070895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought