Motion
INS-IP-308R

DODGE
INS-IP-308R

Roller Insert Bearing - Spherical Roller Bearing, 3.5000 in Bore Dia., 6.3000 in OD, Adapter Mount, Steel Material
Mi Item #02317540
MFR #INS-IP-308R
Price$1,827.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-308R

Roller Insert Bearing - Spherical Roller Bearing, 3.5000 in Bore Dia., 6.3000 in OD, Adapter Mount, Steel Material
Mi Item #02317540
MFR #INS-IP-308R

Mfr description
INS-IP-308R 070904
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.76/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Bore Length
    4.1700 in
  • Outside Diameter  
    6.3000 in
  • Weight
    12.090 lbs

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    65500 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070904
  • Material
    070904
  • Max Rpm
    1825 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475313068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)