Motion
INS-IP-407L

DODGE
INS-IP-407L

Roller Insert Bearing - Spherical Roller Bearing, 4.4375 in Bore Dia., 7.8700 in OD, Adapter Mount, Steel Material
Mi Item #02317547
MFR #INS-IP-407L
Price$3,853.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-407L

Roller Insert Bearing - Spherical Roller Bearing, 4.4375 in Bore Dia., 7.8700 in OD, Adapter Mount, Steel Material
Mi Item #02317547
MFR #INS-IP-407L

Mfr description
INS-IP-407L 070940
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,853.27/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Bore Length
    5.2300 in
  • Outside Diameter  
    7.8700 in
  • Weight
    26.190 lbs

Details

  • Bearing Material
    Steel
  • Bore Shape
    Taper
  • Dynamic Load Capacity
    104000 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070940
  • Material
    070940
  • Max Rpm
    2000 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475313280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)