Motion
INS-IP-408L

DODGE
INS-IP-408L

Roller Insert Bearing - Spherical Roller Bearing, 4.5000 in Bore Dia., 7.8700 in OD, Adapter Mount, Steel Material
Mi Item #02317549
MFR #INS-IP-408L
Price$4,587.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-408L

Roller Insert Bearing - Spherical Roller Bearing, 4.5000 in Bore Dia., 7.8700 in OD, Adapter Mount, Steel Material
Mi Item #02317549
MFR #INS-IP-408L

Mfr description
INS-IP-408L 070941
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,587.72/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Bore Length
    5.2300 in
  • Outside Diameter  
    7.8700 in
  • Weight
    26.200 lbs

Details

  • Bearing Material
    Steel
  • Bore Shape
    Taper
  • Dynamic Load Capacity
    104000 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070941
  • Material
    070941
  • Max Rpm
    2000 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475313297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)