Motion
INS-IP-415R

DODGE
INS-IP-415R

Roller Insert Bearing - Spherical Roller Bearing, 4.9375 in Bore Dia., 9.0625 in OD, Adapter Mount, Steel Material
Mi Item #02317552
MFR #INS-IP-415R
Price$4,542.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-415R

Roller Insert Bearing - Spherical Roller Bearing, 4.9375 in Bore Dia., 9.0625 in OD, Adapter Mount, Steel Material
Mi Item #02317552
MFR #INS-IP-415R

Mfr description
INS-IP-415R 070910
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,542.86/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bore Length
    5.9800 in
  • Outside Diameter  
    9.0625 in
  • Weight
    42.17 lbs

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    146000 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070910
  • Material
    070910
  • Max Rpm
    1175 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475313129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)