Motion
INS-IP-508L

DODGE
INS-IP-508L

Roller Insert Bearing - Spherical Roller Bearing, 5.5000 in Bore Dia., 9.8400 in OD, Adapter Mount, Steel Material
MI ITEM #02317558
MFR #INS-IP-508L
Your Price$5,845.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-508L

Roller Insert Bearing - Spherical Roller Bearing, 5.5000 in Bore Dia., 9.8400 in OD, Adapter Mount, Steel Material
MI ITEM #02317558
MFR #INS-IP-508L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,845.42/each(List $7,306.77)

Overview

Mfr description
INSIP508L 037934

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    Steel
  • Bore Shape
    Taper
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    037934
  • UPC_NO
    782475224166
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Bore Length
    6.1700 in
  • Dynamic Load Capacity
    166000 lbf
  • Max Rpm
    1700 rpm
  • Sealing Type
    Labyrinth
  • Weight
    30.000 lbs
  • Shaft Attachment
    Push-Pull Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    037934
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text