Motion
INS-IP-515R

DODGE
INS-IP-515R

Roller Insert Bearing - Spherical Roller Bearing, 5.9375 in Bore Dia., 11.4100 in OD, Adapter Mount, Steel Material
MI ITEM #02317559
MFR #INS-IP-515R
Price$7,181.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-515R

Roller Insert Bearing - Spherical Roller Bearing, 5.9375 in Bore Dia., 11.4100 in OD, Adapter Mount, Steel Material
MI ITEM #02317559
MFR #INS-IP-515R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,181.79/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Bore Length
    7.0700 in
  • Outside Diameter  
    11.4100 in
  • Weight
    101.412 lbs

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    220000 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037927
  • Material
    037927
  • Max Rpm
    975 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475224197

Overview

Mfr description
INSIP515 037927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought