Motion
INS-S2-106L

DODGE
INS-S2-106L

Roller Insert Bearing - Spherical Roller Bearing, 1.3750 in Bore Dia., 3.1500 in OD, Set Screw, Steel Material
MI ITEM #02317571
MFR #INS-S2-106L
List Price$421.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-106L

Roller Insert Bearing - Spherical Roller Bearing, 1.3750 in Bore Dia., 3.1500 in OD, Set Screw, Steel Material
MI ITEM #02317571
MFR #INS-S2-106L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$421.95/each for your price

Overview

Mfr description
INS-S2-106L 070016

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    Steel
  • Bore Shape
    Taper
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    070016
  • UPC_NO
    782475315796
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Bore Length
    2.5300 in
  • Dynamic Load Capacity
    20800 lbf
  • Max Rpm
    3600 rpm
  • Sealing Type
    Labyrinth
  • Weight
    2 lbs
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    070016
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought