Motion
INS-S2-207R

DODGE
INS-S2-207R

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., 4.7188 in OD, Set Screw, Steel Material
MI ITEM #02317588
MFR #INS-S2-207R
Price$518.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-207R

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., 4.7188 in OD, Set Screw, Steel Material
MI ITEM #02317588
MFR #INS-S2-207R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$518.77/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    3.2000 in
  • Outside Diameter  
    4.7188 in
  • Weight
    6.11 lbs

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    39000 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070008
  • Manufacturer Upc Number
    782475315710
  • Material
    070008
  • Max Rpm
    2250 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475315710

Overview

Mfr description
INS-S2-207R 070008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought