Motion
INS-S2-300L

DODGE
INS-S2-300L

Roller Insert Bearing - Spherical Roller Bearing, 3.0000 in Bore Dia., 5.1200 in OD, Set Screw, Steel Material
Mi Item #02317593
MFR #INS-S2-300L
Price$1,188.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-300L

Roller Insert Bearing - Spherical Roller Bearing, 3.0000 in Bore Dia., 5.1200 in OD, Set Screw, Steel Material
Mi Item #02317593
MFR #INS-S2-300L

Mfr description
INS-S2-300L 070027
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.01/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Bore Length
    3.5900 in
  • Outside Diameter  
    5.1200 in
  • Weight
    7.187 lbs

Details

  • Bearing Material
    Steel
  • Bore Shape
    Taper
  • Dynamic Load Capacity
    41500 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070027
  • Material
    070027
  • Max Rpm
    2040 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475315901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)